Zoro Homepage

Classical Banded V-Belt (1/2" X 62") 20" x20" x2"

  • Mfr # A-A60/04

  • Zoro # G601270274


product price: $48.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-A60/04
Zoro #
G601270274
UPC #
67195850293
Country of Origin
India

Description

Classical Banded V-Belt (1/2" X 62"), Color: Black, Depth W/O Band: 5/16", Length: 62, Material: Polyester Cord, Notes: 1/2 X 62 A Section Banded Polyester Cord, OC Length: 1/2" X 62", Thickness: 0.315, Type: A Section Banded, Width: 44198

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.