Zoro Homepage

Classical Banded V-Belt (5/8" X 100") 24" x24" x2.5"

  • Mfr # A-B97/04

  • Zoro # G701282085


product price: $109.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B97/04
Zoro #
G701282085
UPC #
67195851614
Country of Origin
India

Description

Classical Banded V-Belt (5/8" X 100"), Color: Black, Depth W/O Band: 13/32", Material: Polyester Cord, Notes: 5/8" x 100" 4-Band Wrapped Poly Cord, OC Length: 5/8" X 100", Type: B Section Banded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.