Zoro Homepage

Classical Banded V-Belt (5/8" X 51") 18" x18" x1"

  • Mfr # A-B48/02

  • Zoro # G001271307


product price: $28.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B48/02
Zoro #
G001271307
UPC #
67195851114
Country of Origin
India

Description

Classical Banded V-Belt (5/8" X 51"), Color: Black, Depth W/O Band: 13/32", Material: Polyester Cord, Type: B Section Banded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.