Zoro Homepage

Classical Banded V-Belt (7/8" X 75") 24" x24" x7.75"

  • Mfr # A-C71/09

  • Zoro # G901281437


product price: $319.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-C71/09
Zoro #
G901281437
UPC #
67195856939
Country of Origin
India

Description

Classical Banded V-Belt (7/8" X 75"), Color: Black, Depth W/O Band: 17/32", Length: 75, Material: Polyester Cord, Notes: 7/8 X 75 C Section Banded Polyester Cord, OC Length: 7/8" X 75", Thickness: 0.7, Type: C Section Banded, Width: 44385

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.