Zoro Homepage

Classical V-Belt (1 1/2" X 276") 48" x4.5" x1.5"

  • Mfr # A-E270

  • Zoro # G101281497


product price: $239.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-E270
Zoro #
G101281497
UPC #
67195852245
Country of Origin
India

Description

Classical V-Belt (1 1/2" X 276"), Color: Black, Depth: 29/32", Length: 276, Material: Polyester Cord, Notes: 1 1/2 X 276 E Section Polyester Cord, OC Length: 1 1/2" X 276", Thickness: 0.945, Top Width: 1 1/2", Type: E Section, Width: 1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.