Zoro Homepage

Classical V-Belt (1 1/4" X 133") 1" x1" x1"

  • Mfr # A-D128

  • Zoro # G801282145


product price: $68.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-D128
Zoro #
G801282145
UPC #
67195852207
Country of Origin
India

Description

Classical V-Belt (1 1/4" X 133"), Color: Black, Depth: 3/4", Length: 133", Material: Polyester Cord, Notes: 1 1/4" x 133" D Section Polyester Cord, OC Length: 1 1/4" X 133", Thickness: .75", Top Width: 1 1/4", Type: D Section, Width: 1 1/4"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.