Zoro Homepage

Classical V-Belt (1/2" X 108") 16" x5" x1.2"

  • Mfr # A-A106

  • Zoro # G301280689


product price: $12.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-A106
Zoro #
G301280689
UPC #
67195850135
Country of Origin
India

Description

Classical V-Belt (1/2" X 108"), Color: Black, Length: 108", Material: Polyester Cord, Notes: 1/2" x 108" A Section Polyester Cord, Thickness: .315", Type: A-Section, Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.