Zoro Homepage

Classical V-Belt (1/2" X 157") 25" x0.7" x4"

  • Mfr # A-A155

  • Zoro # G501280830


product price: $18.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-A155
Zoro #
G501280830
UPC #
67195860281
Country of Origin
India

Description

Classical V-Belt (1/2" X 157"), Color: Black, Depth: 5/16", Length: 157", Material: Polyester Cord, Notes: 1/2" x 157" A Section Polyester Cord, OC Length: 1/2" X 157", Thickness: .315", Top Width: 1/2", Type: A-Section, Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.