Zoro Homepage

Classical V-Belt (1/2" X 52.5") 22" x3.5" x0.5"

  • Mfr # A-A50.5

  • Zoro # G201280154


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-A50.5
Zoro #
G201280154
UPC #
67195860496
Country of Origin
India

Description

Classical V-Belt (1/2" X 52.5"), Color: Black, Depth: 5/16", Material: Polyester Cord, Notes: 1/2" x 52.5" A Section Polyester Cord, OC Length: 1/2" X 52.5", Top Width: 1/2", Type: A-Section

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.