Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classical V-Belt ( 5/8" X 167") 24" x5" x1.2"

  • Mfr # A-B164

  • Zoro # G601280860


product price: $31.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B164
Zoro #
G601280860
UPC #
67195850923
Country of Origin
India

Description

Classical V-Belt ( 5/8" X 167"), Color: Black, Depth: 13/32", Length: 167", Material: Polyester Cord, Notes: 5/8" x 167" B Section Polyester Cord, OC Length: 5/8" X 167", Thickness: 0.381", Top Width: 5/8", Type: B Section, Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.