Zoro Homepage

Classical V-Belt (5/8" X 211") 16" x16" x2"

  • Mfr # A-B208

  • Zoro # G401282699


product price: $39.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B208
Zoro #
G401282699
UPC #
67195850988
Country of Origin
India

Description

Classical V-Belt (5/8" X 211"), Color: Black, Depth: 13/32", Material: Polyester Cord, OC Length: 5/8" X 211", Top Width: 5/8", Type: B Section

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.