Zoro Homepage

Classical V-Belt (5/8" X 38") 16.5" x3" x0.7"

  • Mfr # A-B35

  • Zoro # G401281579


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B35
Zoro #
G401281579
UPC #
67195851085
Country of Origin
India

Description

Classical V-Belt (5/8" X 38"), Color: Black, Depth: 13/32", Length: 38", Material: Polyester Cord, Notes: 5/8" x 38" B Section Polyester Cord, OC Length: 5/8" X 38", Thickness: 0.381", Top Width: 5/8", Type: B Section, Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.