Zoro Homepage

Classical V-Belt (7/8" X 192") 15" x15" x2.5"

  • Mfr # A-C188

  • Zoro # G501281813


product price: $54.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-C188
Zoro #
G501281813
UPC #
67195851957
Country of Origin
India

Description

Classical V-Belt (7/8" X 192"), Color: Black, Depth: 17/32", Length: 192", Material: Polyester Cord, Notes: 7/8" x 192" C Section Polyester Cord, OC Length: 7/8" X 192", Thickness: .551", Top Width: 7/8", Type: C Section, Width: 7/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.