Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classical V-Belt (7/8" X 73") 36.5" x4.5" x1"

  • Mfr # A-C69

  • Zoro # G901281406


product price: $21.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-C69
Zoro #
G901281406
UPC #
67195852087
Country of Origin
India

Description

Classical V-Belt (7/8" X 73"), Color: Black, Depth: 17/32", Length: 73", Material: Polyester Cord, Notes: 7/8" x 73" C Section Polyester Cord, OC Length: 7/8" X 73", Thickness: .551", Top Width: 7/8", Type: C Section, Width: 7/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.