Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classical V-Belt (7/8" X 89") 10" x9.75" x2.5"

  • Mfr # A-C85

  • Zoro # G401281692


product price: $24.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-C85
Zoro #
G401281692
UPC #
67195852117
Country of Origin
India

Description

Classical V-Belt (7/8" X 89"), Color: Black, Depth: 17/32", Length: 89", Material: Polyester Cord, Notes: 7/8" x 89" C Section Poly Polyester Cord, OC Length: 7/8" X 89", Thickness: .551", Top Width: 7/8", Type: C Section, Width: 7/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.