Zoro Homepage

Clevis Pin 3" x5" x1"

  • Mfr # A-195397M1

  • Zoro # G401283788


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Length
1.084"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-195397M1
Zoro #
G401283788
UPC #
-
Country of Origin
India

Dimensions

Length
1.084"

Description

Clevis Pin, Length: 1.084", Pin Diameter: .4930"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.