Zoro Homepage

Clutch, 2 Groove 8" x3" x7.3"

  • Mfr # A-135324A1

  • Zoro # G601705134


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter
1.370"
For Use With (Systems)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-135324A1
Zoro #
G601705134
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
1.370"

Details

For Use With (Systems)

Description

Clutch, 2 Groove, Inside Diameter: 1.370", Notes: Compressor Drive, Replaces: 83935C1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.