Clutch Assy- 1 3/8"- 6 spline Clamp style 8" x8" x8"

  • Mfr # A-W333268

  • Zoro # G201706876


product price: $540.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-W333268
Zoro #
G201706876
UPC #
-
Country of Origin
Germany

Description

Clutch Assy- 1 3/8"- 6 spline Clamp style, : 1500 nm or 13,275 in/lbs. Fits Walterscheid K90/4 clutch., Descriptions: Clutch Assy- 1 3/8"- 6 spline Clamp style, Reference Number: 7, Series Or Size: 2500, Torque Setting: 1500 nm or 13275 in. lbs, Web Notes: 2500 Series Clutch Assembly. 1-3/8Þ 6 Spline clutch assembly, clamp style. Clutch assembly is rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.