Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CLUTCH, PTO XTREME X0003 10" x9.5" x7.5"

  • Mfr # A-B1XT0003

  • Zoro # G302465429


product price: $209.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1XT0003
Zoro #
G302465429
UPC #
80971150062
Country of Origin
United States

Description

CLUTCH, PTO XTREME X0003, Notes: Cool Coil Technology, Notes 2: High Temperature Bearing Upgrade, Notes 3: Replaceable Pulley Bearing, Notes 4: Super Smooth "Xtreme Precision" Machined Pulley, Notes 5: Integrated Water Tight Wire Harness, Dim A (1): [Crankshaft]1, Dim B (2): [Pulley]5.345, Dim C (3): [Rotation]CCW, Dim D (4): [Belt]1/AB, Belt Width: 1/2" or 5/8", Inside Diameter: 1", Pulley Diameter: 5-3/8", Rotation: CCW, Height: 3"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.