Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CLUTCH, PTO XTREME X0016 10" x9.5" x7.5"

  • Mfr # A-B1XT0016

  • Zoro # G202465567


product price: $459.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1XT0016
Zoro #
G202465567
UPC #
80971150082
Country of Origin
United States

Description

CLUTCH, PTO XTREME X0016, Notes: High Torque Cool Coil Upgrade, Notes 2: Heavy Duty "FatBoy Series" Upgrade, Notes 3: Replaceable Pulley Bearing, Notes 4: Super Smooth "Xtreme Precision" Machined Pulley, Notes 5: Upgraded to 3 Layer "Xtreme TOUGH" Integrated, Water Tight Wire Harness, Dim A (1): [Crankshaft]1.125, Dim B (2): [Pulley]6, Dim C (3): [Rotation]CCW, Dim D (4): [Belt]1/AB, Dim E (5): [Series] Xtreme Torque, FatBoy, Belt Width: 5/8", Height: 3", Inside Diameter: 1-1/8", Pulley Diameter: 6", Rotation: CCW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.