Cogged Banded V-Belt (5/8" X 104") 36" x36" x1.25"

  • Mfr # A-BX101/02

  • Zoro # G201271190


product price: $86.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BX101/02
Zoro #
G201271190
UPC #
67195862857
Country of Origin
India

Description

Cogged Banded V-Belt (5/8" X 104"), Color: Black, Depth W/O Band: 13/32", Length: 104, Material: Polyester Cord, Notes: 5/8 X 104 B Section Banded Cogged Polyester Cord, OC Length: 5/8" X 104", Thickness: 0.381, Type: B Section Banded Cogged, Width: 44324

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.