Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cogged Banded V-Belt (5/8" X 41") 13" x13" x1.75"

  • Mfr # A-BX38/03

  • Zoro # G701271003


product price: $48.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BX38/03
Zoro #
G701271003
UPC #
67195856747
Country of Origin
India

Description

Cogged Banded V-Belt (5/8" X 41"), Color: Black, Depth W/O Band: 13/32", Material: Polyester Cord, OC Length: 5/8" X 41", Type: B Section Banded Cogged

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.