Cogged Banded V-Belt (5/8" X98") 36" x36" x1.75"
Mfr # A-BX95/03
Zoro # G901271049
product price: $113.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-BX95/03
Zoro #
G901271049
UPC #
67195856842
Country of Origin
India
Description
Cogged Banded V-Belt (5/8" X98"), Color: Black, Depth W/O Band: 13/32", Material: Polyester Cord, OC Length: 5/8" X 98", Type: B Section Banded Cogged
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.