Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cogged Classical V-Belt (1/2" X 23") 9.5" x3.6" x0.75"

  • Mfr # A-AX21

  • Zoro # G401270351


product price: $3.59
/ea
Sold in multiples of 2 for $7.18

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-AX21
Zoro #
G401270351
UPC #
67195850049
Country of Origin
India

Description

Cogged Classical V-Belt (1/2" X 23"), Color: Black, Depth: 5/16", Length: 23", Material: Polyester Cord, Notes: 1/2" x 23" A Section Cogged Polyester Cord, OC Length: 1/2" X 23", Thickness: 0.3125", Top Width: 1/2", Type: A Section Cogged, Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.