Zoro Homepage

Cogged Classical V-Belt (5/8" X 76") 11.5" x4" x1.2"

  • Mfr # A-BX73

  • Zoro # G801282022


product price: $19.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BX73
Zoro #
G801282022
UPC #
67195850575
Country of Origin
India

Description

Cogged Classical V-Belt (5/8" X 76"), Color: Black, Depth: 13/32", Length: 76", Material: Polyester Cord, Notes: 5/8" x 76" B Section Cogged Polyester Cord, OC Length: 5/8" X 76", Thickness: 0.381", Top Width: 5/8", Type: B Section Cogged, Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.