Zoro Homepage

Cogged Classical V-Belt (5/8" X 90") 12" x1" x5"

  • Mfr # A-BX87

  • Zoro # G001282396


product price: $24.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BX87
Zoro #
G001282396
UPC #
67195850596
Country of Origin
India

Description

Cogged Classical V-Belt (5/8" X 90"), Color: Black, Depth: 13/32", Length: 90", Material: Polyester Cord, Notes: 5/8" x 90" B Section Cogged Polyester Cord, OC Length: 5/8" X 90", Thickness: 0.381", Top Width: 5/8", Type: B Section Cogged, Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.