Zoro Homepage

Cogged Classical V-Belt (7/8" X 72") 10" x13.5" x2.9"

  • Mfr # A-CX68

  • Zoro # G001270997


product price: $29.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-CX68
Zoro #
G001270997
UPC #
67195851724
Country of Origin
India

Description

Cogged Classical V-Belt (7/8" X 72"), Color: Black, Depth: 17/32", Length: 72", Material: Polyester Cord, Notes: 7/8" x 72" C Section Cogged Polyester Cord, OC Length: 7/8" X 72", Thickness: .6", Top Width: 7/8", Type: C Section Cogged, Width: 7/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.