Shop A & I PRODUCTS
See all product information
Create Account
Cogged Wedge Banded V-Belt ( 3/8" X 31.5") 0" x0" x0"
- Mfr # A-3VX315/02
- Zoro # G901268599
product price:Â
$
17.39
/ea
Key Features
Color
Black
Belt Type
3V Section Banded
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-3VX315/02
- Zoro #
- G901268599
- UPC #
- 67195857189
- Country of Origin
- India
- Color
- Black
- Belt Type
- 3V Section Banded
- Pulley Material - Belt Tensioners and Tension Pulleys
- Polyester Cord
Description
Cogged Wedge Banded V-Belt ( 3/8" X 31.5"), Color: Black, Depth W/O Band: 21/64", Material: Polyester Cord, OC Length: 3/8" X 31.5", Type: 3V Section Banded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.