Cogged Wedge Banded V-Belt ( 3/8" X 37.5") 12" x12" x2.25"
- Mfr # A-3VX375/05
- Zoro # G801268521
product price:Â
$
58.99
/ea
Key Features
Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
3V Section Banded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-3VX375/05
- Zoro #
- G801268521
- UPC #
- 67195857245
- Country of Origin
- India
Details
- Color
- Black
- Pulley Material - Belt Tensioners and Tension Pulleys
- Polyester Cord
- Belt Type
- 3V Section Banded
Description
Cogged Wedge Banded V-Belt ( 3/8" X 37.5"), Color: Black, Depth W/O Band: 21/64", Material: Polyester Cord, OC Length: 3/8" X 37.5", Type: 3V Section Banded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.