Cogged Wedge Banded V-Belt ( 3/8" X 40") 13" x13" x1.25"

  • Mfr # A-3VX400/03

  • Zoro # G001268444


product price:  $33.49
/ea

Key Features

Thickness
.394"
Width
3/8"
Length
40"
Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-3VX400/03
Zoro #
G001268444
UPC #
67195857248
Country of Origin
India

Dimensions

Thickness
.394"
Width
3/8"
Length
40"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
3V Section Banded

Description

Cogged Wedge Banded V-Belt ( 3/8" X 40"), Color: Black, Depth W/O Band: 21/64", Length: 40", Material: Polyester Cord, Notes: 3/8" x 40" 3V Section Banded Polyester Cord, OC Length: 3/8" X 40", Thickness: .394", Type: 3V Section Banded, Width: 3/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.