Shop A & I PRODUCTS
See all product information
Create Account
Cogged Wedge Banded V-Belt ( 3/8" X 63") 20" x20" x4.5"
- Mfr # A-3VX630/12
- Zoro # G301268939
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
3V Section Banded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-3VX630/12
- Zoro #
- G301268939
- UPC #
- 67195856469
- Country of Origin
- India
- Color
- Black
- Pulley Material - Belt Tensioners and Tension Pulleys
- Polyester Cord
- Belt Type
- 3V Section Banded
Description
Cogged Wedge Banded V-Belt ( 3/8" X 63"), Color: Black, Depth W/O Band: 21/64", Material: Polyester Cord, OC Length: 3/8" X 63", Type: 3V Section Banded