Cogged Wedge Banded V-Belt ( 5/8" X 56") 18" x18" x1.25"

  • Mfr # A-5VX560/02

  • Zoro # G701269093


product price:  $52.62
/ea

Key Features

Color
Black
Belt Type
5V Banded Cogged
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-5VX560/02
Zoro #
G701269093
UPC #
67195857703
Country of Origin
India

Details

Color
Black
Belt Type
5V Banded Cogged
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord

Description

Cogged Wedge Banded V-Belt ( 5/8" X 56"), Color: Black, Depth W/O Band: 35/64", Material: Polyester Cord, OC Length: 5/8" X 56", Type: 5V Banded Cogged

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.