Cogged Wedge Banded V-Belt ( 5/8" X 87") 24" x24" x1.75"

  • Mfr # A-5VX870/03

  • Zoro # G501269583


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Thickness
.591
Width
5/8
Length
87
Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-5VX870/03
Zoro #
G501269583
UPC #
67195859124
Country of Origin
India

Dimensions

Thickness
.591
Width
5/8
Length
87

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
5V Banded Cogged

Description

Cogged Wedge Banded V-Belt ( 5/8" X 87"), Color: Black, Depth W/O Band: 35/64", Length: 87, Material: Polyester Cord, Notes: 5/8 X 87 5V Banded Cogged Polyester Cord, OC Length: 5/8" X 87", Thickness: 0.591, Type: 5V Banded Cogged, Width: 44324

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.