Zoro Homepage

Cogged Wedge V-Belt (3/8" X 40") 17" x4" x0.5"

  • Mfr # A-3VX400

  • Zoro # G601277518


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Thickness
.311
Width
3/8
Depth
21/64"
Color
Black
Length
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-3VX400
Zoro #
G601277518
UPC #
67195852772
Country of Origin
India

Dimensions

Thickness
.311
Width
3/8
Depth
21/64"
Length
40

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
3V Wedge

Description

Cogged Wedge V-Belt (3/8" X 40"), Color: Black, Depth: 21/64", Length: 40, Material: Polyester Cord, Notes: 3/8 X 40 3V Wedge Polyester Cord, OC Length: 3/8" X 40", Thickness: 0.311, Type: 3V Wedge, Width: 44263

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.