Cogged Wedge V-Belt (3/8" X 75") 11" x5" x1.2"

  • Mfr # A-3VX750

  • Zoro # G901269244


product price: $12.99
/ea

Key Features

Thickness
.311"
Depth
21/64"
Width
3/8"
Length
75"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-3VX750
Zoro #
G901269244
UPC #
67195852779
Country of Origin
India

Dimensions

Thickness
.311"
Depth
21/64"
Width
3/8"
Length
75"

Details

Color
Black
Belt Type
3V Wedge
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord

Description

Cogged Wedge V-Belt (3/8" X 75"), Color: Black, Depth: 21/64", Length: 75", Material: Polyester Cord, Notes: 3/8" x 75" 3V Wedge Polyester Cord, OC Length: 3/8" X 75", Thickness: .311", Type: 3V Wedge, Width: 3/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.