Zoro Homepage

Cogged Wedge V-Belt (5/8" X 83") 12" x5" x1.5"

  • Mfr # A-5VX830

  • Zoro # G201268961


product price: $28.39
/ea

Key Features

Thickness
.591"
Color
Black
Depth
35/64"
Length
83"
Width
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-5VX830
Zoro #
G201268961
UPC #
67195855686
Country of Origin
India

Dimensions

Thickness
.591"
Depth
35/64"
Length
83"
Width
5/8"

Details

Color
Black
Belt Type
5V
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord

Description

Cogged Wedge V-Belt (5/8" X 83"), Color: Black, Depth: 35/64", Length: 83", Material: Polyester Cord, Notes: 5/8" x 83" 5V Polyester Cord, OC Length: 5/8" X 83", Thickness: .591", Type: 5V, Width: 5/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.