Zoro Homepage

Complete Constant Velocity Shaft 0" x0" x0"

  • Mfr # A-BCL24811

  • Zoro # G501703537


product price: $1,333.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BCL24811
Zoro #
G501703537
UPC #
-
Country of Origin
Italy

Description

Complete Constant Velocity Shaft, : without the possibility of bottoming out. Fits Bondioli & Pavesi 650 Series: Size 2 CV., C to C Min: 1210 MM/ 48", Implement: 1 3/8" - 6, Replaces: 7652121R1T07S07, Series: 650, Size: 2, Total Length: 1500MM/ 59", Tractor: 1 3/8" - 6, Web Notes: Complete Constant Velocity Driveline. C-to-C Length: 48" (1210mm). Total Length: 59" (1500 mm)., Web Notes: the length by ensuring that sufficient overlap of the drive tubes exists in all working positions, Web Notes: Tractor yoke: 1-3/8" - 6 Spline. NOTE: It may be necessary to cut this driveline to length. Verify

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.