Zoro Homepage

Complete Constant Velocity Shafts 0" x0" x0"

  • Mfr # A-WC284811

  • Zoro # G001703501


product price: $1,152.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-WC284811
Zoro #
G001703501
UPC #
-
Country of Origin
Germany

Description

Complete Constant Velocity Shafts, C to C Min: 1210 MM/ 48", Implement: 1 3/8" - 6, Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Replaces: W228012100101, Size: 2280, Total Length: N/A, Tractor: 1 3/8" - 6, Tube Style: A, Web Notes: Complete Constant Velocity Shaft, size 2280. C-to-C length: 48Þ (1210 mm), Tractor end: 1-3/8" - 6, Web Notes: Spline, Implement end: 1-3/8" - 6 Spline. Tube style A. Replaces Walterscheid No. W228012100101.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.