Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Complete Constant Velocity Shafts 0" x0" x0"

  • Mfr # A-WC484822

  • Zoro # G201703509


product price: $1,414.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-WC484822
Zoro #
G201703509
UPC #
-
Country of Origin
United States

Description

Complete Constant Velocity Shafts, C to C Min: 1210 MM/ 48", Implement: 1 3/8" - 21, Replaces: W248012100202, Size: 2480, Total Length: -, Tractor: 1 3/8" - 21, Tube Style: A, Web Notes: Complete Constant Velocity Driveline. C-to-C length: 48" (1210 mm). Tractor end: 1-3/8" 21 Spline., Web Notes: Implement end: 1-3/8" 21 Spline. Lemon style tube, type A. For 2480 series. Replaces Walterscheid, Web Notes: W248012100202. Fits John Deere Rotary Cutters; Walterscheid WWE series.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.