Zoro Homepage

Complete Constant Velocity Shafts 0" x0" x0"

  • Mfr # A-WC584811

  • Zoro # G401703477


product price: $1,878.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-WC584811
Zoro #
G401703477
UPC #
-
Country of Origin
United States

Description

Complete Constant Velocity Shafts, : W258012100101. Fits Walterscheid WWE series., C to C Min: 1210 MM/ 48", Implement: 1 3/8" - 6 AS Lock, Replaces: W258012100101, Size: 2580, Total Length: 58", Tractor: 1 3/8" - 6 AS Lock, Tube Style: B, Web Notes: Complete Constant Velocity Driveline. C-to-C length: 48" (1210 mm. Tractor end: 1-3/8" 6 Spline., Web Notes: Implement end: 1-3/8" 6 Spline. Star style tubing Type B. For 2580 series. Replaces Walterscheid No.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.