Zoro Homepage

Complete Constant Velocity Shafts 0" x0" x0"

  • Mfr # A-WC584812A

  • Zoro # G201703165


product price: $1,191.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-WC584812A
Zoro #
G201703165
UPC #
-
Country of Origin
United States

Description

Complete Constant Velocity Shafts, : Walterscheid WWE Series: 2580., C to C Min: 1210 MM/ 48", Implement: 1 3/8" - 21 Clamp, Replaces: W258012100102-A, Size: 2580, Total Length: 58", Tractor: 1 3/8" - 6 AS Lock, Tube Style: B, Web Notes: 58"; Tractor end: 1-3/8" - 6 Spline; Implement end: 1-3/8" - 21 Spline. Size: 2580. NOTE: It may be, Web Notes: necessary to cut this driveline to length. Verify the length by ensuring that sufficient overlap of, Web Notes: the drive tubes exists in all working positions without the possibility of bottoming out. Fits, Web Notes: 80 Degree Complete Constant Velocity Driveline, 540 rpm. C-to-C Length: 48" (1210 mm); Total Length:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.