Complete Constant Velocity Shafts, Cut to Length 0" x0" x0"

  • Mfr # A-WC584823A

  • Zoro # G501703193


product price: $1,328.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-WC584823A
Zoro #
G501703193
UPC #
-
Country of Origin
United States

Description

Complete Constant Velocity Shafts, Cut to Length, C to C Min: 1210 MM/ 48", Implement: 1 3/4" - 20 Clamp, Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Replaces: W258012100203-A, Size: 2580, Total Collapsed Length: 58", Total Length: 58", Tractor: 1 3/8" - 21AS Lock, Tube Style: B, Web Notes: 58" (1462 mm). Tractor end: 1-3/8" 21 Spline. Implement end: 1-3/4" 20 Spline. Star style tubing,, Web Notes: Complete Constant Velocity Driveline. Minimum C-to-C length: 48" (1210) mm; Total Collapsed Length:, Web Notes: type B. For 2580 series. Fits John Deere Rotary Cutters; Walterscheid WWE series.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.