Zoro Homepage

Complete Constant Velocity Tractor Half Shafts 50" x10" x10"

  • Mfr # A-WT58482

  • Zoro # G501703407


product price: $1,615.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-WT58482
Zoro #
G501703407
UPC #
-
Country of Origin
United States

Description

Complete Constant Velocity Tractor Half Shafts, C to C Min: 1210 MM/ 48", Implement: -, Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Replaces: W2580TR121002, Size: 2580, Total Length: -, Tractor: 1 3/8" - 21 AS Lock, Tube Style: S4GA, Web Notes: . Tube Style: S4GA. Size: 2580. Replaces: Walterscheid No. W2580TR121002. Fits Walterscheid WWE Web Notes: Constant Velocity Tractor Half Shaft. C-to-C Length: 48" (1210 mm), Tractor end: 1-3/8" - 21 Spline, Web Notes: WWZ Series: 2580.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.