Zoro Homepage

Complete Constant Velocity Tractor Half Shafts 52" x10" x10"

  • Mfr # A-WT48483A

  • Zoro # G301703522


product price: $896.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-WT48483A
Zoro #
G301703522
UPC #
-
Country of Origin
United States

Description

Complete Constant Velocity Tractor Half Shafts, : 20 Spline. Lemon style tube, type A. For 2480 series. Fits Walterscheid WWE & WWZ series., C to C Min: 1210 MM/ 48", Implement: -, Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Replaces: W2480TR121003-A, Size: 2480, Total Length: -, Tractor: 1 3/4" - 20, Tube Style: A, Web Notes: Complete Constant Velocity Tractor Half Shaft. C-to-C length: 48" (1210 mm). Implement end: 1-3/4"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.