Complete CV Joint, INNER Tube, 650 CV Series, Size 6, 1 3/8" 6 Spl 9" x9" x16"

  • Mfr # A-BP7G56050R07

  • Zoro # G301653797


product price:  $1,243.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A-BP7G56050R07
Zoro #
G301653797
UPC #
-
Country of Origin
Italy

Description

Complete CV Joint, INNER Tube, 650 CV Series, Size 6, 1 3/8" 6 Spl, : Replaces Bondioli & Pavesi No. 7G56050R07. Fits Bondioli & Pavesi 650, 660, and 670 Series., Replaces: Bondioli Part No: BP7G56050R07, Size: 1 3/8" - 6 spline **inner 45mm ID, Web Notes: New Complete CV Joint with inner tube, size 6 CV. 1-3/8" 6 spline with 45 mm I.D. inner tube.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.