Complete CV Joint, Outer Tube, 650 CV Series, Size 8, 1 3/8" 21 Spl 16" x8" x9"

  • Mfr # A-BP7G58049T08

  • Zoro # G201653804


product price:  $1,516.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BP7G58049T08
Zoro #
G201653804
UPC #
-
Country of Origin
Italy

Description

Complete CV Joint, Outer Tube, 650 CV Series, Size 8, 1 3/8" 21 Spl, : Replaces Bondioli & Pavesi No. 7G58049T08. Fits Bondioli & Pavesi 650 and 670 Series., Replaces: Bondioli Part No: BP7G58049T08, Size: 1 3/8" - 21 spline **outer 63mm ID, Web Notes: New Complete CV Joint with inner tube, size 8 CV. 1-3/8" 21 spline with 63 mm I.D. inner tube.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.