Zoro Homepage

Complete Quick Coupler 4" x3" x2"

  • Mfr # A-4200-3P-P

  • Zoro # G001705444


product price: $55.15
/ea

Key Features

Thread Size
3/8-18 NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-4200-3P-P
Zoro #
G001705444
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8-18 NPTF

Description

Complete Quick Coupler, Body Size: 3/8", Notes: Agricultural Quick Couplings feature: Double acting sleeve for one handed operation when coupler is, Notes: clamped, poppet valves are available to prevent uncoupled leakage. Rated pressure is 3000 PSI., Style: poppet, Thread Size: 3/8-18 NPTF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.