Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Complete Quick Coupler 4" x5" x2"

  • Mfr # A-4000-4MB

  • Zoro # G501705043


product price: $33.99
/ea

Key Features

Thread Size
1/2-14 NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-4000-4MB
Zoro #
G501705043
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/2-14 NPTF

Description

Complete Quick Coupler, Body Size: 1/2", Style: ball, Thread Size: 1/2-14 NPTF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.