Shop A & I PRODUCTS
See all product information
Create Account
Complete Quick Coupler 4" x6" x1.5"
- Mfr # A-4200-4MB-P
- Zoro # G101705368
product price:Â
$
48.75
/ea
Key Features
Thread Size
1/2-14 NPTF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-4200-4MB-P
- Zoro #
- G101705368
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/2-14 NPTF
Description
Complete Quick Coupler, Body Size: 1/2", Notes: Agricultural Quick Couplings feature: Double acting sleeve for one handed operation when coupler is, Notes: clamped, poppet valves are available to prevent uncoupled leakage. Rated pressure is 3000 PSI., Style: ball, Thread Size: 1/2-14 NPTF
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.