Zoro Homepage

Complete Quick Coupler 6" x4" x1"

  • Mfr # A-8200-4MB-P

  • Zoro # G901706015


product price: $78.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-8200-4MB-P
Zoro #
G901706015
UPC #
-
Country of Origin
United States

Description

Complete Quick Coupler, Body Size: 1/2", Notes: Connect-Under-Pressure is permited with the 8200 coupler. Double acting sleeve allows one handed, Notes: operation. Rated pressure is 3000 PSI and 12 GPM rated flow., Style: ball, Thread Size: 1/2-14 NPTF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.